Beli app store di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Sidomuncul Tolak Angin Herbal
    Rating:
    99% of 100
    (14)
    Mulai

    Rp21.900

  2. NEW STRONG Knurling Tool Holder
    Mulai

    Rp139.900

    NEW STRONG Knurling Tool Holder
    Deskripsi:
    -Since it is possible to remove the head, can be attached to either right or left.-Since it is an automatic centering type bearing stand, work efficiency will be enhanced.-Since pin for piece is fixed with screws, easy to replace the piece.-A holder for rolling diamond knurling
    atribut:
    • Compatible Holder: NSK-2
    • Hole Diameter: 4.76mm
    • Knurls: Bastard
    • Material: Alloy Tool Steel (SKS31)
    • Module: 0.45mm
    • Outer Diameter: 19.2mm
    • Pitch: 1.41mm
    • Width: 6.35mm
  3. PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)
    Mulai

    Rp2.699.900

    PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)
    Deskripsi:
    -Special powder coating realizes rust resistance and long life.-The edge has taken the corner, the wrench can easily be inserted into the screw hole.
    atribut:
    • Set Contents: 9piece
    • Set Contents (mm): 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10
  4. Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Mulai

    Rp52.999.900

    Rothenberger Mesin Bor Coring Beton Rodiadrill Ceramic
    Deskripsi:
    alat untuk melubangi tembok/beton
    atribut:
    • Color: Black
  5. Zebra Technologies Mobile Computer
    Mulai

    Rp8.699.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    HSPA+/TD-SCDMA, HF-RFID, ANDROID 4.4.2, 2D, NUMERIC, 1GB/8GB, SE4710, NON-CHINA
    atribut:
    • Included Accecories: Adaptor, Cable Charging
  6. SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Rating:
    100% of 100
    (30)
    Mulai

    Rp58.900

    SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)
    Deskripsi:
    Masker medis sekali pakai dengan pengait telinga bebas latek. lebih nyaman digunakan untuk kegiatan setiap hariDengan desain tiga lapis melindungi 95% debu,virus, dan partikel di udara lainnya.
    atribut:
    • Type: 3Ply Earloop
    • Material (nosepiece): 3mm latex-free round elastic earloop, plastic, and wire
    • Material (outer layer): 20g/m² PP green spunbond
    • Material (filter layer): 20g/m² meltblown, 95% BFE
    • Material (inner layer): ES Thermobonded soft
    • Marketing Authorization Number of KEMENKES RI: AKD 11603010092
  7. ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik)
    Mulai

    Rp3.999.900

    ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik)
    Deskripsi:
    Perfect for Point of Purchase in retail stores, the HT5-30PK includes ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools in a countertop display.HT-5 Product Family:Ullman's HT-5 telescopes from 5-1/2” to 25-1/2” and the magnetic end lifts up to 2.5 pounds for fast and precise retrieval of metal objects in hard to reach areas. The POWERCAP slides over the magnetic end and increases direct pick-up force by 45% or more while preventing the side of the magnet from attaching to unwanted metal surfaces.A standard non-slip grip helps prevent drops and slipping in wet or oily hands. The handy pocket clip adheres the HT-5 to clothing for secure carry and convenient access.
    atribut:
    • UPC Code: 32513101998
    • Overall Height (inch): 5-3/4
    • Overall Width (inch): 5-1/2
    • Overall Length (inch): 6
    • COO: Assembled in America from domestic and globally sourced components
    • Overall Tool Height (Inch): 1/2
    • Overall Tool Length (Inch): Min. 5-1/2, Max. 25-1/2
    • Overall Tool Width (Inch): 1/2
    • Set Includes: Ten HT-5BL, ten HT-5GR, and ten HT-5OR magnetic pick-up tools
  8. Diamond Map Cardboard File 5002 (Map Karton)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp2.900

  9. monotaro Hand Tap (Up #3) (Mata Tap)
    Mulai

    Rp27.900

    monotaro Hand Tap (Up #3) (Mata Tap)
    Deskripsi:
    It is a tap that uses general screws.. Work material: iron, light metal, low, medium coal layer steel, alloy steelDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Shape: Center protruding to M6, M8 to Ping center
    • Type: Top # 3
    • Screw Type: M
    • Precision: Equivalent to JIS class 2
    • Chamfer Lcf: 1.5P
    • Material: (High speed steel) HSS
    • Work Material: Iron, light metal, low, medium coal layer steel, alloy steel
  10. Zebra Technologies Mobile Computer
    Mulai

    Rp10.999.900

    Zebra Technologies Mobile Computer
    Deskripsi:
    Running a small business is hard work. Finding the tool to help you run it better is easy. The TC20 mobile computer, available in an all-touch or keyboard form factor, has the right looks, the right business features and the right price. The TC20 is built to survive where work gets done, with a snap-on PowerPack to keep business running, integrated barcode scanning, push-to-talk and a Zebra OneCare service plan designed for the TC20. Get the small business tool that gives you more. More time. More money. More sales. More productivity. The TC20 – the small business tool done right.
  11. Diamondfair Susu UHT Full Cream
    Rating:
    100% of 100
    (4)
    Mulai

    Rp5.900

    Diamondfair Susu UHT Full Cream
    Deskripsi:
    Diamond Susu UHT Full Cream terbuat dari susu segar, tanpa pengawet. Diproses menggunakan teknologi UHT (Ultra High Termperature) dan dikemas dengan kemasan aseptic. Diamoni Susu UHT Full Cream ini mengandung vitamin lengkap. Tersedia dalam 2 pilihan ukuran, 200ml dan 100 ml.
  12. MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Mulai

    Rp1.899.900

    MultiPro Pump Engine for Irrigation (Pompa Alkon)
    Deskripsi:
    Pompa ini juga dapat disebut pompa lumpur, pompa banjir
    atribut:
    • Dimensions (cm): 47.5x37.5x37
    • Inlet/Outlet Pipe (inch): 2
    • Max. Suction Head (m): 8
    • Maximum Output (hp/rpm): 6.5/3600
    • Maximum Waterflow (L/minute): 600
    • Oil Capacity (L): 0.6
    • Tank Capacity (L) : 3.6
    • Total Head (m): 28
  13. Livi Tisu Serbet Pop Up Seri Evo (Tisu Makan)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp55.900

    Livi Tisu Serbet Pop Up Seri Evo (Tisu Makan)
    atribut:
    • Sheet Width (mm): 100
    • Sheet Length (mm): 210
    • Number of Sheets: 200
    • Number of Ply: 2
    • Inner Packaging: Plastic
  14. BOSCH Mitre Saw Machine (Gergaji Mesin)
    Mulai

    Rp6.499.900

    BOSCH Mitre Saw Machine (Gergaji Mesin)
    Deskripsi:
    Dirancang untuk Aluminium Cutting yang presisiEfisiensi pemotongan tinggi dan presisi pemotonganPerforma tinggi pada pemotongan Aluminium berfrekuensi tinggi
    atribut:
    • Bevel Setting (°): 45 L
    • Mitre Setting (°): 47 L / 52 R
    • Cutting Capacity (mm): 89 x 89 (0°), 62 x 130 (45° Mitre), 86 x 67 (45° Bevel)
    • Tool Dimensions (mm): 535 x475 x330
    • Saw Blade Bore Diameter (mm): 25.4
    • K3L License: Yes
    • No Load Speed (rpm): 4800
    • Part Number: 0 601 B29 0K0
    • Rated Input Power (W): 1700
    • Saw Blade Diameter (mm): 254
  15. LAKONI Kompresor Angin Direct Driven
    Rating:
    100% of 100
    (2)
    Mulai

    Rp1.299.900

    LAKONI Kompresor Angin Direct Driven
    Deskripsi:
    Lakoni tipe Imola merupakan kompresor portable yang tepat digunakan untuk pengecatan menggunakan spraygun, menggunakan paku tembak, untuk pompa ban dan kegunaan-kegunaan lainnya.
    atribut:
    • Voltage (V): 180-220
Daftar Harga app store Terbaru October 2026
PB SWISS TOOLS Screwdriver Slotted (Obeng)Rp109.900
Sidomuncul Tolak Angin HerbalRp21.900
NEW STRONG Knurling Tool HolderRp139.900
PB SWISS TOOLS Hex Key Ball Point Long Arm Multi Color (Kunci L)Rp2.699.900
Rothenberger Mesin Bor Coring Beton Rodiadrill CeramicRp52.999.900
Zebra Technologies Mobile ComputerRp8.699.900
SENSI Protective Disposable Face Mask 3 Ply Earloop (Masker Sekali Pakai)Rp58.900
ULLMAN Telescoping Magnetic Pick-Up Tool with POWERCAP Counter Top Display (Alat Pengambil Magnetik)Rp3.999.900
Diamond Map Cardboard File 5002 (Map Karton)Rp2.900
monotaro Hand Tap (Up #3) (Mata Tap)Rp27.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)